Motion
00718OT3E213JMV-S

WEG ELECTRIC CORP
00718OT3E213JMV-S

Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213/5JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975973
MFR #00718OT3E213JMV-S
Price$2,189.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718OT3E213JMV-S

Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213/5JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975973
MFR #00718OT3E213JMV-S

Mfr description
00718OT3E213JMV-S 7.5HP 1800RPM ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,189.48/each

Specifications

Dimensions

  • Frame Size
    213/5JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909265891794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)