Motion
02536OT3V256JMV-S

WEG ELECTRIC CORP
02536OT3V256JMV-S

Motor - 25 hp, 3600 rpm, 3 ph, 200/400 V, 254/6JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06976020
MFR #02536OT3V256JMV-S
Price$4,914.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02536OT3V256JMV-S

Motor - 25 hp, 3600 rpm, 3 ph, 200/400 V, 254/6JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06976020
MFR #02536OT3V256JMV-S

Mfr description
02536OT3V256JMV-S 25HP 3600RPM ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,914.94/each

Specifications

Dimensions

  • Frame Size
    254/6JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200/400 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)