Motion
00109ET3EBM182T-W22

WEG ELECTRIC CORP
00109ET3EBM182T-W22

Brake Motor - 1 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976076
MFR #00109ET3EBM182T-W22
List Price$4,729.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00109ET3EBM182T-W22

Brake Motor - 1 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976076
MFR #00109ET3EBM182T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,729.00/each for your price

Overview

Mfr description
00109ET3EBM182T-W22 1HP 900RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Full Load Amps
    4.62 A;2.31 A
  • Full Load Efficiency
    0.785
  • Electrical Type
    Three Phase
  • Motor Poles
    8
  • Starting Method
    Direct on line
  • kW
    0.75 kW
  • Description
    HP:1, F#182/4T, RPM:900, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6207 ZZ
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    110 lbs, 49.895 kg
  • Additional Details
    Brake Motor;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 5009 Painting;Plastic Fan;Lip Seal Nde;V'Ring De Seal
  • Full Load Torque
    5.97 ft-lbs;8.09 N-m
  • Hp
    1 hp
  • Manufacturer Catalog Number
    00109ET3EBM182T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text