Motion
00118ET3HBM143T-W22

WEG ELECTRIC CORP
00118ET3HBM143T-W22

Brake Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976088
MFR #00118ET3HBM143T-W22
Price$2,723.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ET3HBM143T-W22

Brake Motor - 1 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976088
MFR #00118ET3HBM143T-W22

Mfr description
00118ET3HBM143T-W22 1HP 1800RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,723.64/each

Specifications

Dimensions

  • Service Factor
    1.25
  • Weight
    56.1 lbs

Details

  • Additional Details
    Cast Iron Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;Ral 5009 Painting;Single Grounding Lugs;Steel Fan Cover;1/2 Key Balancing;Plastic Fan;Lip Seal Nde Bearing Seal;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:1, F#143/5T, RPM:1760, 575V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6205 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.21 A
  • Full Load Efficiency
    0.855
  • Full Load Torque
    2.98 ft-lbs
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    M
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    00118ET3HBM143T-W22
  • Motor Category
    Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6204 ZZ
  • Product Type
    Brake Motors
  • Shaft Rotation
    Bidirectional
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    575 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)