Motion
00156ET3ESS56CFL

WEG ELECTRIC CORP
00156ET3ESS56CFL

General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976110
MFR #00156ET3ESS56CFL
Price$1,572.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3ESS56CFL

General Purpose Washdown Duty Motor (Stainless Steel) - 1-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976110
MFR #00156ET3ESS56CFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,572.02/each

Specifications

Dimensions

  • Frame Size
    56HC
  • Weight
    40 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
00156ET3ESS56CFL 1.5HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought