Motion
00156ET3HJP56J-S

WEG ELECTRIC CORP
00156ET3HJP56J-S

3600 rpm, 3 ph, 575 V, 56J Frame, TEFC Enclosure
MI ITEM #06976117
MFR #00156ET3HJP56J-S
Your Price$749.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3HJP56J-S

3600 rpm, 3 ph, 575 V, 56J Frame, TEFC Enclosure
MI ITEM #06976117
MFR #00156ET3HJP56J-S

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$749.84/each(List $862.31)

Overview

Mfr description
00156ET3HJP56J-S 1.5HP 3600RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text