1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
00158ET3EBM145T-W22
1800 rpm, 3 ph, 230/460 V, 143/5T Frame, TEFC Enclosure
MI ITEM #
06976118
MFR #
00158ET3EBM145T-W22
Price
$2,487.28
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
WEG ELECTRIC CORP 00158ET3EBM145T-W22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
00158ET3EBM145T-W22
1800 rpm, 3 ph, 230/460 V, 143/5T Frame, TEFC Enclosure
MI ITEM #
06976118
MFR #
00158ET3EBM145T-W22
Mfr description
00158ET3EBM145T-W22 1.5HP 1800RPM TEFC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,487
.28
/each
Add to Cart
Specifications
Dimensions
Frame Size
143/5T
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
1-1/2 hp
Motor Phase
3 ph
Motor Supply Voltage
230/460 V
Product Type
Brake Motors
Synchronous Rpm
1800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items