Motion
00209ET3EBM213T-W22

WEG ELECTRIC CORP
00209ET3EBM213T-W22

Motor - 2 hp, 900 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976129
MFR #00209ET3EBM213T-W22
Price$6,098.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00209ET3EBM213T-W22

Motor - 2 hp, 900 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976129
MFR #00209ET3EBM213T-W22

Mfr description
00209ET3EBM213T-W22 2HP 900RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,098.10/each

Specifications

Dimensions

  • Frame Size
    213/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    7909322215495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)