Motion
00218ET3ESS56C

WEG ELECTRIC CORP
00218ET3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #06976134
MFR #00218ET3ESS56C
Price$1,379.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
Mi Item #06976134
MFR #00218ET3ESS56C

Mfr description
00218ET3ESS56C 2HP 1800RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,379.43/each

Specifications

Dimensions

  • Frame Size
    56HC
  • Weight
    51 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)