Motion
00236ET3E145HP-W22

WEG ELECTRIC CORP
00236ET3E145HP-W22

Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976139
MFR #00236ET3E145HP-W22
List Price$1,059.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3E145HP-W22

Motor - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976139
MFR #00236ET3E145HP-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,059.19/each for your price

Overview

Mfr description
00236ET3E145HP-W22 2HP 3600RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    145HP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909265381493
  • Motor Category
    Vertical P-Base Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text