Motion
00236ET3EBM145T-W22

WEG ELECTRIC CORP
00236ET3EBM145T-W22

Brake Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06976140
MFR #00236ET3EBM145T-W22
Your Price$2,379.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3EBM145T-W22

Brake Motor - 2 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06976140
MFR #00236ET3EBM145T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,379.47/each(List $2,736.39)

Overview

Mfr description
00236ET3EBM145T-W22 2HP 3600RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Current
    2.69 A, 5.38 A
  • Full Load Efficiency
    0.855
  • Electrical Type
    Three Phase
  • Motor Poles
    2
  • Starting Method
    Direct on line
  • kW
    1.5 kW
  • Description
    HP:2, F#143/5T, RPM:3500, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6205 ZZ
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    60.7 lbs, 27.53 kg
  • Additional Details
    Brake Motor;Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Ral 5009 Painting;V'Ring De Bearing Seal;Lip Seal Nde Bearing Seal
  • Full Load Torque
    3.00 ft-lbs
  • Hp
    2 hp
  • Manufacturer Catalog Number
    00236ET3EBM145T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6204 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought