Motion
00236ET3ESS145TCFL

WEG ELECTRIC CORP
00236ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976141
MFR #00236ET3ESS145TCFL
Price$2,266.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976141
MFR #00236ET3ESS145TCFL

Mfr description
00236ET3ESS145TCFL 2HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,266.44/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Weight
    45 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)