Motion
00236ET3ESS56C

WEG ELECTRIC CORP
00236ET3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #06976142
MFR #00236ET3ESS56C
Your Price$1,697.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00236ET3ESS56C

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 3600 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Foot Mount
MI ITEM #06976142
MFR #00236ET3ESS56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,697.60/each(List $2,037.12)

Overview

Mfr description
00236ET3ESS56C 2HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56HC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Weight
    47 lbs
  • Mounting Type
    C-Face / Foot
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text