Motion
00312ET3EBM213T-W22

WEG ELECTRIC CORP
00312ET3EBM213T-W22

Brake Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #06976154
MFR #00312ET3EBM213T-W22
Price$5,870.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312ET3EBM213T-W22

Brake Motor - 3 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
Mi Item #06976154
MFR #00312ET3EBM213T-W22

Mfr description
00312ET3EBM213T-W22 3HP 1200RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,870.22/each

Specifications

Dimensions

  • Weight
    178 lbs, 80.74 kg

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Plastic Fan;Steel Fan Cover;Rubber Automatic Drain;9 Connection Cables
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1200 rpm
  • Description
    HP:3, F#213/5T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6308 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.895
  • Full Load Torque
    13.4 ft-lbs;18.17 N-m
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00312ET3EBM213T-W22
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6207 ZZ
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)