Motion
00318ET3EBM182T-W22

WEG ELECTRIC CORP
00318ET3EBM182T-W22

1800 rpm, 3 ph, 230/460 V, 182/4T Frame, TEFC Enclosure
Mi Item #06976156
MFR #00318ET3EBM182T-W22
Price$2,493.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3EBM182T-W22

1800 rpm, 3 ph, 230/460 V, 182/4T Frame, TEFC Enclosure
Mi Item #06976156
MFR #00318ET3EBM182T-W22

Mfr description
00318ET3EBM182T-W22 3HP 1800RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,493.93/each

Specifications

Dimensions

  • Frame Size
    182/4T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)