Motion
00336ET3EBM182T-W22

WEG ELECTRIC CORP
00336ET3EBM182T-W22

Brake Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06976164
MFR #00336ET3EBM182T-W22
Price$4,174.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3EBM182T-W22

Brake Motor - 3 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #06976164
MFR #00336ET3EBM182T-W22

Mfr description
00336ET3EBM182T-W22 3HP 3600RPM TEFC
  • Brake Motor;NEMA Premium Efficiency;TEFC;Foot-mounted;Cast Iron
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,174.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.25
  • Weight
    95.2 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;V'Ring De Bearing Seal;Lip Seal Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Amps @ Voltage
    7.52 A;3.76 A at 230 V;460 V
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:3, F#182/4T, RPM:3600, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6207 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    7.52 A;3.76 A
  • Full Load Efficiency
    0.865
  • Full Load Torque
    4.48 ft-lbs
  • Hp
    3 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    2.2 kW
  • Manufacturer Catalog Number
    00336ET3EBM182T-W22
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 ZZ
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Voltage
    230 V, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)