Motion
00336ET3ESS145TCFL

WEG ELECTRIC CORP
00336ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976166
MFR #00336ET3ESS145TCFL
Price$2,838.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 3 hp, 3600 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976166
MFR #00336ET3ESS145TCFL

Mfr description
00336ET3ESS145TCFL 3HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,838.41/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Weight
    59 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)