Motion
00336ET3EJPR56J-S

WEG ELECTRIC CORP
00336ET3EJPR56J-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 56J Frame, TEFC Enclosure
Mi Item #06976172
MFR #00336ET3EJPR56J-S
Price$781.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ET3EJPR56J-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 56J Frame, TEFC Enclosure
Mi Item #06976172
MFR #00336ET3EJPR56J-S

Mfr description
00336ET3EJPR56J-S 3HP 3600RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.14/each

Specifications

Dimensions

  • Frame Size
    56J

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)