Motion
00509ET3EBM254T-W22

WEG ELECTRIC CORP
00509ET3EBM254T-W22

Brake Motor - 5 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976176
MFR #00509ET3EBM254T-W22
Price$10,283.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00509ET3EBM254T-W22

Brake Motor - 5 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976176
MFR #00509ET3EBM254T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,283.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Service Factor
    1.15
  • Weight
    296 lbs, 134.26 kg

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft;1/2 Key Balancing
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    900 rpm
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    15.6 A;7.80 A
  • Full Load Efficiency
    0.875
  • Full Load Torque
    29.8 ft-lbs;40.4 N-m
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    H
  • kW
    3.7 kW
  • Manufacturer Catalog Number
    00509ET3EBM254T-W22
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209 C3
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    900 rpm

Overview

Mfr description
00509ET3EBM254T-W22 5HP 900RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought