Motion
00518ET3HBM184T-W22

WEG ELECTRIC CORP
00518ET3HBM184T-W22

1800 rpm, 3 ph, 575 V, 182/4T Frame, TEFC Enclosure
MI ITEM #06976184
MFR #00518ET3HBM184T-W22
List Price$4,176.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3HBM184T-W22

1800 rpm, 3 ph, 575 V, 182/4T Frame, TEFC Enclosure
MI ITEM #06976184
MFR #00518ET3HBM184T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,176.60/each for your price

Overview

Mfr description
00518ET3HBM184T-W22 5HP 1800RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    182/4T
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text