Motion
00709ET3EBM256T-W22

WEG ELECTRIC CORP
00709ET3EBM256T-W22

Brake Motor - 7-1/2 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976189
MFR #00709ET3EBM256T-W22
List Price$11,694.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00709ET3EBM256T-W22

Brake Motor - 7-1/2 hp, 900 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 900 rpm Base, Continuous Duty
MI ITEM #06976189
MFR #00709ET3EBM256T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,694.87/each for your price

Overview

Mfr description
00709ET3EBM256T-W22 7.5HP 900RPM TEFC

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    900 rpm
  • Full Load Current
    11.3 A, 22.5 A
  • Full Load Efficiency
    0.875
  • Electrical Type
    Three Phase Induction
  • KVA Code
    H
  • Motor Poles
    8
  • Starting Method
    Direct on line
  • kW
    5.5 kW
  • Description
    HP:7.5, F#254/6T, RPM:900, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Shaft Rotation
    Bidirectional
  • Drive End Bearing
    6309 C3
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Opposite Drive End Bearing Type
    Lip Seal
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    327 lbs
  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Lip Seal;Regreasing System;Ral 5009 Painting
  • Full Load Torque
    44.8 ft-lbs
  • Hp
    7.5 hp
  • Manufacturer Catalog Number
    00709ET3EBM256T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6209 C3
  • Torque
    44.8 lbs/ft
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text