Motion
00718ET3EBM213T-W22

WEG ELECTRIC CORP
00718ET3EBM213T-W22

1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC Enclosure
MI ITEM #06976194
MFR #00718ET3EBM213T-W22
Price$3,528.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ET3EBM213T-W22

1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC Enclosure
MI ITEM #06976194
MFR #00718ET3EBM213T-W22

Mfr description
00718ET3EBM213T-W22 7.5HP 1800RPM TEFC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,528.22/each

Specifications

Dimensions

  • Frame Size
    213/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)