Motion
00718ET3ESS213TCFL

WEG ELECTRIC CORP
00718ET3ESS213TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976195
MFR #00718ET3ESS213TCFL
Price$4,750.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ET3ESS213TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #06976195
MFR #00718ET3ESS213TCFL

Mfr description
00718ET3ESS213TCFL 7.5HP 1800RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,750.64/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Weight
    170 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)