Motion
00736ET3E213HP-W22

WEG ELECTRIC CORP
00736ET3E213HP-W22

Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976198
MFR #00736ET3E213HP-W22
Price$2,187.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ET3E213HP-W22

Motor - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976198
MFR #00736ET3E213HP-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,187.66/each

Specifications

Dimensions

  • Frame Size
    213HP

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909265061555

Overview

Mfr description
00736ET3E213HP-W22 7.5HP 3600RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought