Motion
00736ET3ESS213TCFL

WEG ELECTRIC CORP
00736ET3ESS213TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976200
MFR #00736ET3ESS213TCFL
Your Price$5,126.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ET3ESS213TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 7-1/2 hp, 3600 rpm, 3 ph, 230/460 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976200
MFR #00736ET3ESS213TCFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,126.86/each(List $5,965.62)

Overview

Mfr description
00736ET3ESS213TCFL 7.5HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Weight
    155 lbs
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text