Motion
01012ET3EBM256T-W22

WEG ELECTRIC CORP
01012ET3EBM256T-W22

Brake Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06976203
MFR #01012ET3EBM256T-W22
List Price$10,498.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012ET3EBM256T-W22

Brake Motor - 10 hp, 1200 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1200 rpm Base, Continuous Duty
MI ITEM #06976203
MFR #01012ET3EBM256T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,498.95/each for your price

Overview

Mfr description
01012ET3EBM256T-W22 10HP 1200RPM TEFC

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    13.3 A, 26.5 A
  • Full Load Efficiency
    0.91
  • Electrical Type
    Three Phase Induction
  • KVA Code
    H
  • Motor Poles
    6
  • Starting Method
    Direct on line
  • kW
    7.5 kW
  • Description
    HP:10, F#254/6T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6309 C3
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    329 lbs
  • Additional Details
    Nema Premium Efficiency;Brake Motor;Foot-Mounted;Cast Iron Frame;V'Ring De Bearing Seal;Lip Seal Nde Bearing Seal;Dip And Bake Polyester Impregnation;1/2 Key Balancing Method
  • Full Load Torque
    44.6 ft-lbs
  • RoHs Compliance
    Yes
  • Hp
    10 hp
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6209 C3
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text