Motion
01018ET3EBM215T-W22

WEG ELECTRIC CORP
01018ET3EBM215T-W22

1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC Enclosure
MI ITEM #06976206
MFR #01018ET3EBM215T-W22
Price$5,066.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3EBM215T-W22

1800 rpm, 3 ph, 230/460 V, 213/5T Frame, TEFC Enclosure
MI ITEM #06976206
MFR #01018ET3EBM215T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,066.62/each

Specifications

Dimensions

  • Frame Size
    213/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
01018ET3EBM215T-W22 10HP 1800RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought