Motion
01018ET3HBM215T-W22

WEG ELECTRIC CORP
01018ET3HBM215T-W22

Brake Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976208
MFR #01018ET3HBM215T-W22
List Price$6,333.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3HBM215T-W22

Brake Motor - 10 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976208
MFR #01018ET3HBM215T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,333.28/each for your price

Overview

Mfr description
01018ET3HBM215T-W22 10HP 1800RPM TEFC

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    10.1 A
  • Full Load Efficiency
    0.917
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • kW
    7.5 kW
  • Description
    HP:10, F#213/5T, RPM:1800, 575V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6308 ZZ
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    198 lbs, 89.81 kg
  • Additional Details
    Cast Iron Frame;V-Ring Shaft Slinger;Lip Seal;Nema Premium Efficiency
  • Full Load Torque
    29.8 ft-lbs;40.4 N-m
  • Hp
    10 hp
  • Manufacturer Catalog Number
    01018ET3HBM215T-W22
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 ZZ
  • Voltage
    575 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text