Motion
01036ET3ESS215TCFL

WEG ELECTRIC CORP
01036ET3ESS215TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976212
MFR #01036ET3ESS215TCFL
List Price$6,406.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01036ET3ESS215TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 10 hp, 3600 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #06976212
MFR #01036ET3ESS215TCFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,406.48/each for your price

Overview

Mfr description
01036ET3ESS215TCFL 10HP 3600RPM TEFC
  • Great for food processing, pharmaceutical and other applications requiring extreme cleanliness and frequent washdowns

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Weight
    174 lbs
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text