Motion
01518ET3HBM254T-W22

WEG ELECTRIC CORP
01518ET3HBM254T-W22

Brake Motor - 15 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976218
MFR #01518ET3HBM254T-W22
Price$9,488.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518ET3HBM254T-W22

Brake Motor - 15 hp, 1800 rpm, 3 ph, 575 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #06976218
MFR #01518ET3HBM254T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,488.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Service Factor
    1.25
  • Weight
    345 lbs, 156.49 kg

Details

  • Additional Details
    Nema Premium Efficiency;Ic411 - Tefc;Foot-Mounted;Cast Iron Frame;Dip And Bake Polyester Impregnation;Regreasing System At Drive End And Non-Drive End;Rubber Automatic Drain;Ral 5009 203A (Iso 12944 - C3) Painting;1/2 Key Balancing Method;Lip Seal Nde Bearing Seal;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:15, F#254/6T, RPM:1800, 575V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    14.4 A
  • Full Load Efficiency
    0.924
  • Full Load Torque
    44.5 ft-lbs;60.33 N-m
  • Hp
    15 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • kW
    11 kW
  • Manufacturer Catalog Number
    01518ET3HBM254T-W22
  • Motor Category
    Brake Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6209 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Type
    Keyed
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
01518ET3HBM254T-W22 15HP 1800RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought