Motion
01536ET3EBM254T-W22

WEG ELECTRIC CORP
01536ET3EBM254T-W22

Brake Motor - 15 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06976222
MFR #01536ET3EBM254T-W22
Price$8,650.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01536ET3EBM254T-W22

Brake Motor - 15 hp, 3600 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
Mi Item #06976222
MFR #01536ET3EBM254T-W22

Mfr description
01536ET3EBM254T-W22 15HP 3600RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,650.37/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Service Factor
    1.25
  • Weight
    381 lbs

Details

  • Additional Details
    Nema Premium Efficiency;Cast Iron Frame;V'Ring Shaft Slinger;Lip Seal;Regreasing System;Tropicalized Painting Without
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:15, F#254/6T, RPM:3600, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6309 C3
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase Induction
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.2 A, 34.5 A
  • Full Load Efficiency
    0.91
  • Full Load Torque
    22.3 ft-lbs
  • Hp
    15 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    G
  • kW
    11 kW
  • Manufacturer Catalog Number
    01536ET3EBM254T-W22
  • Motor Category
    Brake Motor
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6209 C3
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Brake Motors
  • Shaft Rotation
    Bidirectional
  • Shaft Type
    Keyed
  • Standards Met
    CE Marked, CSA Certified, NEMA MG-1, UL Recognized
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)