Motion
02018ET3EBM256T-W22

WEG ELECTRIC CORP
02018ET3EBM256T-W22

1800 rpm, 3 ph, 230/460 V, 254/6T Frame, TEFC Enclosure
MI ITEM #06976228
MFR #02018ET3EBM256T-W22
Price$8,767.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018ET3EBM256T-W22

1800 rpm, 3 ph, 230/460 V, 254/6T Frame, TEFC Enclosure
MI ITEM #06976228
MFR #02018ET3EBM256T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,767.35/each

Specifications

Dimensions

  • Frame Size
    254/6T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
02018ET3EBM256T-W22 20HP 1800RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought