Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03036ET3E284HP-W22

Motor - 30 hp, 3600 rpm, 3 ph, 208-230/460 V, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976250
MFR #03036ET3E284HP-W22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03036ET3E284HP-W22 30HP 3600RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text