Specifications
Dimensions
- Frame Size404/5T
- Overall Length C Dimension39.73 in
- Service Factor1.15
- Weight1274.90 lbs
Details
- Base RPM900 rpm
- Description Keyword60 hp
- Duty Condition TypeCrusher Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Efficiency93.00 %
- Harmonization Code8501.52.8040
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Manufacturer Product Page
- Motor CategoryCrusher Motor
- Motor Horsepower60 hp
- Motor Phase3 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeFoot
- Product TypeSevere Duty Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm900 rpm
Overview
Mfr description
06009ET3EKD405T-W22 60HP 900RPM TEFC