Motion
25018ET3G447TS-W22

WEG ELECTRIC CORP
25018ET3G447TS-W22

Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 445/7TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976316
MFR #25018ET3G447TS-W22
Your Price$39,653.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25018ET3G447TS-W22

Motor - 250 hp, 1800 rpm, 3 ph, 460 V, 445/7TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #06976316
MFR #25018ET3G447TS-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39,653.53/each(List $49,566.91)

Overview

Mfr description
25018ET3G447TS-W22 250HP 1800RPM TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445/7TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909322212753
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text