Motion
GM-3/4-10
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #06976534
MFR #GM-3/4-10
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #06976534
MFR #GM-3/4-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.99/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Mounting Hole Diameter
    0.3750 in
  • Overall Width
    2.0000 in

Details

  • Adjustment Type
    Flange Mount
  • Mount Type
    Flange Mount
  • Product Types
    Flange Mount Tensioner
  • Series
    G

Overview

Mfr description
GM3/4-10 FLANGE MOUNTED TENSIONER ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought