Motion
HL10SS KIT, HUBLOC 1.250

HUB CITY INC
HL10SS KIT, HUBLOC 1.250

Speed Reducer Bushing Kit - SSHERA35*K, SSHERA45*K, SSHB2043*K Reducer Size, 1.2500 in Bore Dia., Stainless Steel Material
MI ITEM #06976647
MFR #HL10SS KIT, HUBLOC 1.250
Your Price$889.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HL10SS KIT, HUBLOC 1.250

Speed Reducer Bushing Kit - SSHERA35*K, SSHERA45*K, SSHB2043*K Reducer Size, 1.2500 in Bore Dia., Stainless Steel Material
MI ITEM #06976647
MFR #HL10SS KIT, HUBLOC 1.250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$889.10/each(List $1,111.38)

Overview

Mfr description
HL10SS104K BUSHING KIT

Specifications

  • Manufacturer Reducer Size
    SSHERA35*K, SSHERA45*K, SSHB2043*K
  • Bushing Type
    Keyless Bushing
  • Bushing Bore Diameter
    1.2500 in
  • Outside Diameter
    3.2300 in
  • Overall Length
    1.1400 in
  • Material
    Stainless Steel
  • Length Through Bore
    1.1400 in
  • Manufacturer Upc Number
    662961033406
  • UPC_NO
    662961033406
  • Manufacturer Catalog Number
    HL10SS KIT, HUBLOC 1.250
  • Product Types
    Helical Hypoid
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Shipping Dimensions Height
    4.0000 in
  • Shipping Dimensions Length
    4.0000 in
  • Shipping Dimensions Width
    4.0000 in
  • Bore Diameter
    1.2500 in
  • Weight
    6.00 lbs
  • Includes
    Two Bushings, Mounting Hardware and HubCap Covers
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text