Motion
0820407001

AVENTICS
0820407001

0820407001 AVENTICS MANUAL SP VALV
Mi Item #06977084
MFR #0820407001
Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820407001

0820407001 AVENTICS MANUAL SP VALV
Mi Item #06977084
MFR #0820407001

Mfr description
0820407001 AVENTICS MANUAL SP VALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.88/each

Specifications

Dimensions

  • Input Port Size
    1/2 in
  • Male Thread Size
    G 1/2
  • Output Port Size
    1/2 in

Details

  • Actuation
    Manual
  • Flow Rate
    113.007 cfm, 3200 l/min
  • Input Port Gender
    Male
  • Material
    Brass
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Number Of Ports
    3
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    0 to 80 °C, 32 to 176 °F
  • Output Port Gender
    Male
  • Piping Type
    Body Ported
  • Port Connection Type
    External thread
  • Seal Material
    Acrylonitrile Butadiene Rubber
  • Thread Standard
    BSPP
  • Type
    Spool Valve
  • Valve Function
    3/2-way
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)