Motion
529750
529750 Directional Control Valve - Solenoid Actuation, D05 Valve, 40 L/min Max Flow
MI ITEM #06977574
MFR #529750
Your Price$1,022.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
529750 Directional Control Valve - Solenoid Actuation, D05 Valve, 40 L/min Max Flow
MI ITEM #06977574
MFR #529750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,022.20/each(List $1,226.65)

Overview

Mfr description
DG4V52CVMUEK620
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D05
  • Maximum Flow Rate
    1.41 cfm
  • Maximum Operating Pressure
    4569 psi
  • Coil Voltage
    115 Volt AC 60Hz
  • Spool Type
    A Port and Double Offset sensing switch on B Port
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Design Number
    20
  • T Port Pressure Rating
    2320 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F
  • Overall Height
    4.53 in
  • Overall Width
    2.80 in
  • Overall Length
    9.68 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-5 20 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text