Motion
VEM3557
Ac Motor - 1-1/2 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #06977849
MFR #VEM3557
Price$1,673.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 1-1/2 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #06977849
MFR #VEM3557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,673.09/each

Specifications

Dimensions

  • NEMA Frame Size
    56C
  • Overall Length C Dimension
    15.6200 in, 396.75 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    5 A at 208 V, 4.800 A at 230 V, 2.400 A at 460 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1165 rpm
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.4 A
  • Full Load Efficiency
    87.5 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    VEM3557
  • Model
    3632M
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUSEEV, NEMA, PREMIUM, NEMA, PREMIUM, (OLD, LOGO)
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 60 Hz, 460 V @ 60 Hz

Overview

Mfr description
1-1/2 1200 VEM3557 TEFC 230/460 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought