Motion
02-390702
02-390702 Directional Control Valve -
MI ITEM #06977926
MFR #02-390702
List Price$1,652.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-390702 Directional Control Valve -
MI ITEM #06977926
MFR #02-390702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,652.84/each for your price

Overview

Mfr description
DG17V4-012A-H-10 VALVE, 2 POSITION
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Lever/Knob Operated
  • Valve Size
    D05
  • Maximum Flow Rate
    114 L/min
  • Maximum Operating Pressure
    310 bar
  • Coil Voltage
    24 Volt DC
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset end to end
  • Electrical Connector Type
    None
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    50 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -20 °C
  • Overall Height
    6.42 in
  • Overall Width
    2.75 in
  • Overall Length
    8.82 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG17V4-01 10 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text