Motion
DG17V4-012C-H-10

VICKERS BY DANFOSS
DG17V4-012C-H-10

02-362430 Directional Control Valve - Lever/Knob Actuation, 114 L/min Max Flow
Mi Item #06977949
MFR #DG17V4-012C-H-10
Price$1,289.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG17V4-012C-H-10

02-362430 Directional Control Valve - Lever/Knob Actuation, 114 L/min Max Flow
Mi Item #06977949
MFR #DG17V4-012C-H-10

Mfr description
DG17V4-012C-H-10 VALVE, 3 POSITION
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,289.60/each

Specifications

Dimensions

  • Overall Height
    6.42 in
  • Overall Length
    8.82 in
  • Overall Width
    2.75 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Lever/Knob
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 Volt DC
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    158 °F
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    68 °F
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    DG17V4-01 10 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)