Motion
7060-MP-UA
Angular Contact Bearing - 300 mm Bore, 460 mm OD, 74 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, UA
Mi Item #06977972
MFR #7060-MP-UA
Price$32,009.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 300 mm Bore, 460 mm OD, 74 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, UA
Mi Item #06977972
MFR #7060-MP-UA

Mfr description
7060-MP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,009.30/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    460 mm
  • Overall Width  
    74 mm
  • Weight
    90.39 lbs, 41 kg

Details

  • Ball Retainer Material
    Solid Brass cage
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    UA
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    2030 rpm
  • Maximum Operating RPM
    2030 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    430000 N, 96667.85 lbf
  • Radial Static Load Capacity
    760000 N, 170854.96 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)