Overview
Mfr description
VYHA.AU 1/4" 3WAY BALL VALVE
- 90° “L” port diverts flow from one inlet to two outlet ports
- Chrome-plated brass and double O-ring stem packing for reduced torque, blowout-proof stem, four seat design and NPT end connections
- ISO 5211 mounting pad makes automation easy
- Valve CWP: 400 psi
- Temperature range: -20°F to 450°F
- Not suitable for steam applications
- Manufacturer: DynaQuip Controls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data