Motion
CU25-15D
Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #06978050
MFR #CU25-15D
Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 25 mm, Stroke 15 mm
Mi Item #06978050
MFR #CU25-15D

Mfr description
CU25-15D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.42/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Port Size
    M5x0.8
  • Stroke
    15 mm

Details

  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)