Overview
Mfr description
52879 CL630 SCREEN CLEANING WIPES
- For industrial/occupational use only. Not for consumer sale or use.
- Non-abrasive, non-streaking pre-moistened wipes
- Remove dust, fingerprints and smudges
- Safe for notebook, tablet, flat panel and CRT screens.
- 24 individually wrapped wipes
Specifications
- Manufacturer Upc Number00021200528798
- UPC_NO00021200528798
- Weight0.472 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data