Motion
CDUK25-10S
Compact Cylinder, Bore Size 25 mm, Stroke 10 mm
Mi Item #06978256
MFR #CDUK25-10S
Price$61.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 25 mm, Stroke 10 mm
Mi Item #06978256
MFR #CDUK25-10S

Mfr description
CDUK25-10S CYL, FREE MT, NON ROT,
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Guide Type
    Non-Rotating
  • Made to Order
    Yes
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options Included
    Built-In Magnet, Non-Rotating Rod, Rubber Bumpers
  • Piping Type
    Direct
  • Piston Action
    Spring Return
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    CU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)