Motion
SQ2131-51-C6
Valve, Single, Plug-In
MI ITEM #06978284
MFR #SQ2131-51-C6
List Price$65.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve, Single, Plug-In
MI ITEM #06978284
MFR #SQ2131-51-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.64/each for your price

Overview

Mfr description
SQ2131-51-C6 VALVE, SGL, PLUG-IN
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
  • Coil rated voltage: 12, 24VDC
  • Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
  • Ambient & fluid temperature: -10 to 50°C

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
  • Series
    SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text