Motion
LOR 117

TIMKEN
LOR 117

Labyrinth-NON contact seal, 4.4375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 4.4375 in , 5.2130 in OD, 1.0000 in Overall Width
MI ITEM #06978459
MFR #LOR 117
Price$211.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LOR 117

Labyrinth-NON contact seal, 4.4375 in Bore, Aluminium 6061 or Equivalent, NBR O-ring Material, Compatible Bore: 4.4375 in , 5.2130 in OD, 1.0000 in Overall Width
MI ITEM #06978459
MFR #LOR 117

Mfr description
LOR117 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.65/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in
  • Outside Diameter
    5.2130 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in

Details

  • Material
    Aluminium 6061 or Equivalent, NBR O-ring
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth-NON contact seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)