Motion
RBC 1-5/8
Long Life Flat Cam Follower-Hex Head - RBC Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06978484
MFR #RBC 1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Life Flat Cam Follower-Hex Head - RBC Series, 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #06978484
MFR #RBC 1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RBC 1 5/8 CAM FOLLOWER

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Plain
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    5/16 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    7000 lbf
  • Max Rpm
    6200 rpm
  • Series
    RBC
  • Lubrication Holes
    Hex Head
  • Manufacturer Upc Number
    637400022105
  • UPC_NO
    637400022105
  • Weight
    0.61 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text